Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-48, SPIRAL POINT TAPS - 2100

  • Mfr # 21A004FP

  • Zoro # G110372605


product price: $9.89
/ea

Key Features

Number of Flutes
2
Overall Length
1-7/8 in
Tap Size
#4
Tap Dimension Type
Inch
Application
Cutting threads in metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21A004FP
Zoro #
G110372605
UPC #
45996890952
Country of Origin
United States

Dimensions

Overall Length
1-7/8 in
Tap Size
#4
Tap Dimension Type
Inch
Drill Size
#42

Details

Number of Flutes
2
Application
Cutting threads in metal
Tap Material
High Speed Steel
Number of Pieces
1

Description

The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.