Zoro Homepage

4-48 THREAD FORMING PLUG TAP - 2090

  • Mfr # 209A004FP

  • Zoro # G110372834


product price: $20.15
/ea

Key Features

Overall Length
1-7/8"
Tap Size
#4
Tap Dimension Type
Inch
Application
Forming threads in a wide variety of materials
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209A004FP
Zoro #
G110372834
UPC #
45996890396
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Tap Dimension Type
Inch
Drill Size
#38

Details

Application
Forming threads in a wide variety of materials
Tap Material
High Speed Steel
Number of Pieces
1

Description

Thread forming taps ''form'' the thread rather than cut it, which allows the thread to be created without producing any chips. Thread forming taps can run at faster operating rates than standard cut taps, and generally have a longer tool life, sometimes up to 5x longer in some applications. Ideal in materials such as aluminum, brass, copper, low carbon steels, zinc, and 302-303 stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.