
4 in.-8, PIPE TAPS - 2900E
Mfr # 290E464
Zoro # G610373478
product price: $1,246.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
8
Tap Dimension Type
Inch
Overall Length
6-3/4 in
Tap Material
High Speed Steel
Application
Used to produce a tight sealing thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290E464
Zoro #
G610373478
UPC #
45996993684
Country of Origin
China
Dimensions
Tap Dimension Type
Inch
Overall Length
6-3/4 in
Tap Size
4 in
Drill Size
4-1/4 in
Details
Number of Flutes
8
Tap Material
High Speed Steel
Application
Used to produce a tight sealing thread
System of Measurement
Fractional
Number of Pieces
1
Description
The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.