
5-40, HSS NITRO BOTTOMING TAP - 2000N
Mfr # 20N005CB
Zoro # G010371036
product price: $7.15
/eaKey Features
Number of Flutes
3
Tap Dimension Type
Inch
Overall Length
1-15/16 in
Tap Size
#5
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20N005CB
Zoro #
G010371036
UPC #
45996796186
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch
Overall Length
1-15/16 in
Tap Size
#5
Drill Size
#38
Details
Number of Flutes
3
Tap Material
High Speed Steel
Application
Cutting threads in metal
Number of Pieces
1
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.