Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-44 52DEG HAND TAP PLUG -2000F

  • Mfr # 20F005FP

  • Zoro # G210372895


product price: $13.75
/ea

Key Features

Number of Flutes
2
Tap Material
High Speed Steel
Overall Length
1-15/16"
Tap Size
#5
Application
Cutting threads in metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F005FP
Zoro #
G210372895
UPC #
45996795370
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Tap Size
#5
Tap Dimension Type
Inch
Drill Size
#37

Details

Number of Flutes
2
Tap Material
High Speed Steel
Application
Cutting threads in metal
Number of Pieces
1

Description

Designed for precision tapping of the modern difficult to machine materials. Fast spiral flutes provide new efficiency in chip removal. These taps have continuous fast spiral flutes to lift and discharge chips from deep blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.