Zoro Homepage

5-44, CARBON BOTTOMING TAP - 2000C

  • Mfr # 20C005FB

  • Zoro # G210372130


product price: $2.25
/ea
Sold in multiples of 12 for $27.00

Key Features

Tap Size
#5
Overall Length
1-15/16 in
Tap Dimension Type
Inch
Tap Material
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C005FB
Zoro #
G210372130
UPC #
45996791778
Country of Origin
China

Dimensions

Tap Size
#5
Overall Length
1-15/16 in
Tap Dimension Type
Inch

Details

Tap Material
Carbon

Description

Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.