Zoro Homepage

5, DEBURRING TOOL 82DEG - 4000E

  • Mfr # 40E005B

  • Zoro # G110371899


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Diameter
1/2"
Finish
Deburring edges of holes
Application
Deburring edges of holes
Shank Size (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40E005B
Zoro #
G110371899
UPC #
45997092744
Country of Origin
China

Dimensions

Shank Diameter
1/2"
Shank Size (In.)
1/2 in
Size
5

Details

Material
High Speed Steel
Finish
Deburring edges of holes
Application
Deburring edges of holes
Series
4000E
System Of Measurement
Inch

Description

Deburring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.