Zoro Homepage

5.0, 2FL SGL END END-MIL 3/8 SHK -5600A

  • Mfr # 560A050

  • Zoro # G010372842


product price: $15.29
/ea

Key Features

Length of Cut
1/2 in
Shank Type
Single Weldon Flat
Shank Dia.
3/8 in
Size
5mm
Flute Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560A050
Zoro #
G010372842
UPC #
45997197296
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
3/8 in
Size
5mm
Flute Length
1/2 in
Overall Length
2-5/16 in
Dimension Type
Metric

Details

Shank Type
Single Weldon Flat
Material
High Speed Steel

Description

The two-flute end mill is a hard working center cutting tool and can be used for multiple operations, plunge cutting and slotting, drilling and profiling, which can minimize the number of tools required to complete a given job. Since these end mills have only two cutting edges, the flutes are deeper and longer than end mills with more cutting edges, providing more chip carrying capacity. The two-flute end mill is an ideal tool for milling operations that begin with a plunge cut and, in general, heavy cuts where the tool is ''buried'' in the work and chip removal is a problem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.