
5/16-18 4FL .005 OVRSIZE BOTTOM TAP 2005
Mfr # 205A120CB
Zoro # G110372124
product price: $11.39
/eaKey Features
Number of Flutes
4
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Application
Drilling and threading in one step
Overall Length
2-15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205A120CB
Zoro #
G110372124
UPC #
45996798531
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Size
5/16 in
Drill Size
33/64 in
Details
Number of Flutes
4
Tap Material
High Speed Steel
Application
Drilling and threading in one step
Number of Pieces
1
System of Measurement
Fractional
Description
Oversize taps are similar in design to a standard taps, but with a pitch diameter that is usually 0.0050'' to 0.0055'' larger than standard. Oversize taps are used primarily where a part will be plated or treated after tapping. Available in H7 or H11 limits, in hand taps 2003 and 2005 series or spiral point 2103 and 2105 series.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.