Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18, 6 in. EXT PLUG TAP SMALL SHNK -2060

  • Mfr # 206A120SP

  • Zoro # G510372489


product price: $48.89
/ea

Key Features

Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16 in
Overall Length
6"
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206A120SP
Zoro #
G510372489
UPC #
45996890167
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch
Tap Size
5/16 in
Overall Length
6"
Drill Size
F

Details

Tap Material
High Speed Steel
Number of Flutes
4
Application
Cutting threads in a wide variety of materials
System of Measurement
Fractional
Number of Pieces
1

Description

The long shank is ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.