Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18, COMBINED TAP & DRILL - 2050

  • Mfr # 205A120C

  • Zoro # G810372080


product price: $33.75
/ea

Key Features

Number of Flutes
2
Overall Length
3"
Tap Material
High Speed Steel
Application
Drilling and threading in one step
Tap Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A120C
Zoro #
G810372080
UPC #
45996799910
Country of Origin
United States

Dimensions

Overall Length
3"
Tap Size
5/16 in
Tap Dimension Type
Inch

Details

Number of Flutes
2
Tap Material
High Speed Steel
Application
Drilling and threading in one step
System of Measurement
Fractional
Number of Pieces
1

Description

Drills and Taps in a single pass, reducing cycle time, and therefore reducing the manufacturing cost of a part. The drill part of the tool produces a hole correctly sized for approximately 75% of thread. They can be used on multi-spindle or hand held drill operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.