
5/16-18, HSS LEFT HAND BOTTOM TAP - 2300
Mfr # 23A120CB
Zoro # G610370477
product price: $17.59
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Tap Size
5/16 in
Overall Length
2-23/32 in
Application
Cutting threads in a wide variety of materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23A120CB
Zoro #
G610370477
UPC #
45996894059
Country of Origin
United States
Dimensions
Tap Size
5/16 in
Overall Length
2-23/32 in
Tap Dimension Type
Inch
Drill Size
F
Details
Number of Flutes
4
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
System of Measurement
Fractional
Number of Pieces
1
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.