Zoro Homepage

5/16-18, HSS PLUG TAPS H-3 - 2000E

  • Mfr # 20E120CP

  • Zoro # G810372363


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Tap Size
5/16 in
Tap Material
High Speed Steel
Overall Length
2-23/32 in
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20E120CP
Zoro #
G810372363
UPC #
45996794137
Country of Origin
China

Dimensions

Tap Size
5/16 in
Overall Length
2-23/32 in
Tap Dimension Type
Inch

Details

Tap Material
High Speed Steel

Description

Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.