
5/16-18 SCREW THREAD INSRT BOT TAP /2020
Mfr # 202A120CB
Zoro # G010370855
product price: $18.49
/eaKey Features
Number of Flutes
4
Overall Length
2-15/16"
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
Tap Size
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202A120CB
Zoro #
G010370855
UPC #
45996799668
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Tap Size
5/16 in
Tap Dimension Type
Inch
Drill Size
Q
Details
Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1
Description
Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.