Zoro Homepage

5/16-18 SCREW THREAD INSRT PLUG TAP/2020

  • Mfr # 202A120CP

  • Zoro # G510370898


product price: $18.39
/ea

Key Features

Number of Flutes
4
Overall Length
2-15/16"
Tap Size
5/16 in
Tap Dimension Type
Inch
Application
Cutting threads in a wide variety of materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A120CP
Zoro #
G510370898
UPC #
45996799675
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Tap Size
5/16 in
Tap Dimension Type
Inch
Drill Size
Q

Details

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1

Description

Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.