Zoro Homepage

5/16-24 SCREW THREAD INSRT BOT TAP/2020

  • Mfr # 202A120FB

  • Zoro # G810370765


product price: $19.59
/ea

Key Features

Number of Flutes
4
Tap Size
5/16 in
Overall Length
2-15/16"
Application
Cutting threads in a wide variety of materials
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A120FB
Zoro #
G810370765
UPC #
45996799682
Country of Origin
United States

Dimensions

Tap Size
5/16 in
Overall Length
2-15/16"
Tap Dimension Type
Inch
Drill Size
21/64 in

Details

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Fractional
Number of Pieces
1

Description

Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.