
5/16 GLASS & TILE BIT - 1840
Mfr # 184F120
Zoro # G110373589
product price: $9.29
/eaKey Features
Overall Length
3-3/4 in
Application
Drilling in glass and tile
Material - Machining
Carbide Tip
Shank Diameter
5/16 in
Shank Type - Machining
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184F120
Zoro #
G110373589
UPC #
45996594645
Country of Origin
China
Dimensions
Drill Bit Size
5/16 in
Overall Length
3-3/4 in
Shank Diameter
5/16 in
Details
Item
Glass/Tile
Application
Drilling in glass and tile
Material - Machining
Carbide Tip
Shank Type - Machining
Straight Shank
Measurement System
Fractional
Finish - Machining
Bright
Description
For the drilling of glass, tile, and ceramics. Can be used with or without water or coolant; water is the preferred & best way. For use in rotary motors not to be confused or used with rotary percussion motors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.