Zoro Homepage

5/16 X 6, MASONRY DRILL ROTA & HAM -1600A

  • Mfr # 160A1206

  • Zoro # G410373401


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Drill Bit Size
5/16 in
Overall Length
6 in
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A1206
Zoro #
G410373401
UPC #
45996695892
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
6 in
Shank Size
1/4 in

Details

Item
Msnry
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Inch

Description

The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.