
5/16, X-LG END-MIL 2 FL 3/8SH 5075A
Mfr # 507A120A
Zoro # G710370674
product price: $21.29
/eaKey Features
Length of Cut
1-3/8 in
Material
High Speed Steel
Overall Length
1-3/8 in
Size
5/16 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507A120A
Zoro #
G710370674
UPC #
45997194707
Country of Origin
United States
Dimensions
Length of Cut
1-3/8 in
Overall Length
1-3/8 in
Size
5/16 in
Dimension Type
Inch
Shank Dia.
3/8 in
Flute Length
1-3/8 in
Details
Material
High Speed Steel
Shank Type
Single Weldon Flat
Description
For general purpose end milling in all types of materials, where the location of the operation requires the additional overall and flute lengths of this design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.