Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32 MASONRY DRILL STR SHANK - 1600N

  • Mfr # 160N110

  • Zoro # G510371062


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Drill Bit Size
5/32 in
Overall Length
3 in
Material - Machining
Carbide
Shank Type - Machining
Straight
Shank Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160N110
Zoro #
G510371062
UPC #
45996696349
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
3 in
Shank Size
5/32 in
Shank Dia.
5/32 in

Details

Item
Msnry
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional
Number of Flutes
2
Drill Bit Point Angle
135°
Finish - Machining
Gold & Silver

Description

This masonry drill is used to drill Concrete, Natural Stone, Aerated Concrete, Masonry, Brick, Block, and Lime Sandstone. Self Centering Tip- for easy spot drilling. Chisel Shaped Head Geometry-for faster drilling progress. Hardened Steel Body-for increased impact resistance. Large Volume Flute creates cupping effect for efficient dust extraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.