Zoro Homepage

5/32 X 3-1/2 ANCHOR DRILLS -1800A

  • Mfr # 180A1103

  • Zoro # G010372729


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Drill Bit Size
5/32 in
Overall Length
3-1/2 in
Material - Machining
Carbide Tipped
Finish - Machining
Black & Gold
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A1103
Zoro #
G010372729
UPC #
45996697810
Country of Origin
Germany

Dimensions

Drill Bit Size
5/32 in
Overall Length
3-1/2 in

Details

Item
Msnry
Material - Machining
Carbide Tipped
Finish - Machining
Black & Gold
Measurement System
Inch

Description

he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.