Zoro Homepage

53/64, Cobalt S&D Drill

  • Mfr # 1000EC153

  • Zoro # G500870308


product price: $46.55
/ea

Key Features

Drill Bit Point Angle
135°
Finish
Bronze
Drill Bit Finish
Bronze Oxide
Point Angle
135° Point
Application
Drilling in low to medium strength materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000EC153
Zoro #
G500870308
UPC #
45996596779
Country of Origin
China

Dimensions

Shank Dia.
1/2"
Overall Length
6"
Size
53/64 in

Details

Drill Bit Point Angle
135°
Finish
Bronze
Drill Bit Finish
Bronze Oxide
Point Angle
135° Point
Application
Drilling in low to medium strength materials
Material
Cobalt
Shank Type
Reduced Shank
System of Measurement
Fractional
Number of Flutes
2
Shank type
Reduced Shank
Item
S&D

Description

Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for high degree of concentricity between shank and body diameter. Ideal for drilling in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.