
5/8, 1/2 SHNK CNSTR REAMER -4275E
Mfr # 427E140
Zoro # G210372703
product price: $54.15
/eaKey Features
Material
High Speed Steel
Overall Length (In.)
6-3/8 in
Flute Type
Spiral Flute
Shank Dia.
1/2 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427E140
Zoro #
G210372703
UPC #
45997095325
Country of Origin
China
Dimensions
Overall Length (In.)
6-3/8 in
Shank Dia.
1/2 in
Overall Length
6-3/8"
Size
5/8 in
Flute Length
4-1/2 in
Details
Material
High Speed Steel
Flute Type
Spiral Flute
Measurement System
Inch
Finish
Black Oxide
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.