
5/8, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E140B
Zoro # G610371023
product price: $18.95
/eaKey Features
Countersink Angle
82°
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Overall Length
2-3/4"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39E140B
Zoro #
G610371023
UPC #
45997092072
Country of Origin
China
Dimensions
Shank Dia.
1/2 in
Overall Length
2-3/4"
Drill Size
5/8 in
Overall Length (In.)
2-1/2 in
Shank Length
1-1/8 in
Details
Countersink Angle
82°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.