Zoro Homepage

5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL

  • Mfr # 172F14012

  • Zoro # G700870023


product price: $31.35
/ea

Key Features

Material - Machining
Carbide Tip
Finish - Machining
Bright
Measurement System
Fractional
Drill Bit Size
5/8 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172F14012
Zoro #
G700870023
UPC #
45996593532
Country of Origin
Germany

Dimensions

Overall Length
12-1/4"
Drill Bit Size
5/8 in
Shank Dia.
3/8 in

Details

Item
Msnry
Material - Machining
Carbide Tip
Finish - Machining
Bright
Shank Type - Machining
SDS PLUS
Measurement System
Fractional
Drill Bit Point Angle
135°
Number of Flutes
4

Description

4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.