Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 X 7-1/2 SHIP AUGER BIT - 1900E

  • Mfr # 19E140A

  • Zoro # G510375428


product price: $15.15
/ea

Key Features

Diameter
5/8"
Number of Flutes
2
Drill Bit Material
High Speed Steel
Measurement System
Fractional
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19E140A
Zoro #
G510375428
UPC #
45996698756
Country of Origin
China

Dimensions

Overall Length
7-1/2 in
Drill Bit Size
5/8 in
Diameter
5/8"

Details

Item
Ship Auger
Number of Flutes
2
Drill Bit Material
High Speed Steel
Measurement System
Fractional
Finish - Machining
Bright

Description

Ship Auger Bits are used to make long holes in thick pieces of lumber. They can cut through nails without damaging the bit. It is also capable of drilling through vinyl and plastic. Ideal for electricians, plumbers, utilities and any trade requiring fast hole drilling in clean or nail-embedded wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.