Zoro Homepage

6-32, COMBINED TAP & DRILL - 2050

  • Mfr # 205A006C

  • Zoro # G710371398


product price: $23.35
/ea

Key Features

Number of Flutes
2
Tap Dimension Type
Inch
Application
Drilling and threading in one step
Tap Material
High Speed Steel
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A006C
Zoro #
G710371398
UPC #
45996799828
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch
Overall Length
2"
Tap Size
#6

Details

Number of Flutes
2
Application
Drilling and threading in one step
Tap Material
High Speed Steel
Number of Pieces
1

Description

Drills and Taps in a single pass, reducing cycle time, and therefore reducing the manufacturing cost of a part. The drill part of the tool produces a hole correctly sized for approximately 75% of thread. They can be used on multi-spindle or hand held drill operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.