Zoro Homepage

6-32 SCREW THREAD INSERT PLUG TAP/2020

  • Mfr # 202A006CP

  • Zoro # G610371016


product price: $13.75
/ea

Key Features

Number of Flutes
3
Application
Cutting threads in a wide variety of materials
Overall Length
2-3/8"
Tap Size
#6
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A006CP
Zoro #
G610371016
UPC #
45996799552
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Tap Size
#6
Tap Dimension Type
Inch
Drill Size
#36

Details

Number of Flutes
3
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
Number of Pieces
1

Description

Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.