Zoro Homepage

6, DEBURRING TOOL 82DEG - 4000E

  • Mfr # 40E006B

  • Zoro # G810371939


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Diameter
5/8"
Finish
Deburring edges of holes
Shank Size (In.)
5/8 in
Series
4000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40E006B
Zoro #
G810371939
UPC #
45997092751
Country of Origin
China

Dimensions

Shank Diameter
5/8"
Shank Size (In.)
5/8 in
Size
6

Details

Material
High Speed Steel
Finish
Deburring edges of holes
Series
4000E
Application
Deburring edges of holes
System Of Measurement
Inch

Description

Deburring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.