Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61/64, Cobalt S and D Drill

  • Mfr # 1000C161

  • Zoro # G700870306


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Drill Bit Point Angle
118°
Shank Dia.
1/2"
Finish
Bronze
Point Angle
118° Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000C161
Zoro #
G700870306
UPC #
45996595895
Country of Origin
United States

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Size
61/64 in

Details

Drill Bit Point Angle
118°
Finish
Bronze
Point Angle
118° Point
Application
Drilling in low to medium strength materials
Drill Bit Finish
Black & Gold
Material
Cobalt
Shank Type
Reduced Shank
System of Measurement
Fractional
Item
S&D
Number of Flutes
2
Shank type
Reduced Shank

Description

Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.