
7, DRILL & COUNTRSINK CENT DRILL - 3500
Mfr # 350A007
Zoro # G110371158
product price: $26.65
/eaKey Features
Size
#7
Overall Length
3-1/4 in
Material
Metals
Finish
Bright
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350A007
Zoro #
G110371158
UPC #
45996999082
Country of Origin
China
Dimensions
Size
#7
Overall Length
3-1/4 in
Overall Length (In.)
3-1/4 in
Shank Dia.
5/8"
Drill Size
1/4 in
Details
Material
Metals
Finish
Bright
Measurement System
Inch
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.