
7/16-14 HSS HEX THRDING DIE NUT - 3300E
Mfr # 33E128C
Zoro # G410370196
product price: $24.39
/eaKey Features
Size
7/16 in
Material
High Speed Steel
System Of Measurement
Inch
Tooling Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33E128C
Zoro #
G410370196
UPC #
45996997330
Country of Origin
China
Dimensions
Size
7/16 in
Details
Material
High Speed Steel
System Of Measurement
Inch
Tooling Finish
Bright
Item
Dies
Description
Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.