
7/16-14, SPIRAL POINT TAPS - 2100
Mfr # 21A128CP
Zoro # G110373053
product price: $16.69
/eaKey Features
Number of Flutes
3
Application
Cutting threads in metal
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Overall Length
3-5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21A128CP
Zoro #
G110373053
UPC #
45996891133
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch
Overall Length
3-5/32 in
Tap Size
7/16 in
Drill Size
U
Details
Number of Flutes
3
Application
Cutting threads in metal
Tap Material
High Speed Steel
Number of Pieces
1
System of Measurement
Fractional
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.