
7/16, Spiral Flute 7/16" Shank NITRO Construction Reamer
Mfr # 427N128
Zoro # G000869970
product price: $59.79
/eaKey Features
Material
High Speed Steel
Shank Dia.
7/16"
Overall Length
5-3/8 in
Flute Type
Spiral Flute
Shank Type
3 Flats, Reduced Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427N128
Zoro #
G000869970
UPC #
45997095448
Country of Origin
United States
Dimensions
Shank Dia.
7/16"
Size
7/16
Overall Length
5-3/8 in
Flute Length
3-1/2 in
Details
Material
High Speed Steel
Flute Type
Spiral Flute
Shank Type
3 Flats, Reduced Shank
Finish
Black & Gold
System of Measurement
Fractional
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.