Zoro Homepage

7/16 X 12.1/2, SDS PLUS DRILL - 1700A

  • Mfr # 170A12812

  • Zoro # G010371227


product price: $16.15
/ea

Key Features

Drill Bit Size
7/16 in
Overall Length
12-1/2 in
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170A12812
Zoro #
G010371227
UPC #
45996696776
Country of Origin
Germany

Dimensions

Drill Bit Size
7/16 in
Overall Length
12-1/2 in
Shank Dia.
3/8 in

Details

Item
Msnry
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type - Machining
SDS Plus
Measurement System
Fractional
Number of Flutes
2
Drill Bit Point Angle
160°

Description

Short head to flute entrance allows debris to quickly channel down the flute for faster drilling progress. Chisel shaped head geometry for faster drilling progress. Self Centering Tip for easy spot drilling. Reinforced flute geometry reduces vibrations, increases breakage resistance, & transfers more energy from power tool motor to tip of the drill bit. Rebar Chamfer prevents carbide head from cracking in the event of contact with reinforced concrete product not intended for use in reinforced concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.