
7/8, COUNTRSINK 60DEG 6 FLUT - 3900E
Mfr # 39E156A
Zoro # G010371562
product price: $34.45
/eaKey Features
Countersink Angle
60°
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Overall Length
2-3/4"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39E156A
Zoro #
G010371562
UPC #
45997092126
Country of Origin
China
Dimensions
Shank Dia.
1/2 in
Overall Length
2-3/4"
Overall Length (In.)
2-3/4 in
Shank Length
1-5/16 in
Drill Size
7/8 in
Details
Countersink Angle
60°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.