Zoro Homepage

7/8, COUNTRSINK 82DEG 6 FLUT - 3900E

  • Mfr # 39E156B

  • Zoro # G210371522


product price: $34.45
/ea

Key Features

Countersink Angle
82°
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Overall Length
2-3/4"
Overall Length (In.)
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39E156B
Zoro #
G210371522
UPC #
45997092133
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
2-3/4"
Overall Length (In.)
2-3/4 in
Shank Length
1-5/16 in
Drill Size
7/8 in

Details

Countersink Angle
82°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright

Description

Six Flute Chatterless countersinks are designed for fast shearing cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.