
7/8 X 12, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A15612B
Zoro # G310370548
product price: $24.49
/eaKey Features
Drill Bit Size
7/8 in
Material - Machining
Carbide
Shank Size
1/2 in
Measurement System
Fractional
Finish - Machining
Black & Gold Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160A15612B
Zoro #
G310370548
UPC #
45996696257
Country of Origin
China
Dimensions
Drill Bit Size
7/8 in
Overall Length
12 in
Shank Size
1/2 in
Shank Dia.
1/2 in
Details
Item
Msnry
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional
Finish - Machining
Black & Gold Tip
Drill Bit Point Angle
135°
Number of Flutes
2
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.