
7/8, X-LG 7/8SH END-MIL 4FL CTR CUT 5350A
Mfr # 535A156E
Zoro # G910372119
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Length of Cut
5 in
Dimension Type
Inch
Size
7/8 in
Overall Length
7-1/4 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535A156E
Zoro #
G910372119
UPC #
45997196558
Country of Origin
United States
Dimensions
Length of Cut
5 in
Dimension Type
Inch
Size
7/8 in
Overall Length
7-1/4 in
Flute Length
5 in
Shank Dia.
7/8 in
Details
Material
High Speed Steel
Shank Type
Single Weldon Flat
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.