Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32 3FL .003 OVERSIZE BOTTOM TAP -2500

  • Mfr # 203A008CB

  • Zoro # G510371628


product price: $16.85
/ea

Key Features

Number of Flutes
3
Tap Size
#8
Overall Length
2-3/8"
Application
Drilling and threading in one step
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203A008CB
Zoro #
G510371628
UPC #
45996798463
Country of Origin
United States

Dimensions

Tap Size
#8
Overall Length
2-3/8"
Tap Dimension Type
Inch
Drill Size
#29

Details

Number of Flutes
3
Application
Drilling and threading in one step
Tap Material
High Speed Steel
Number of Pieces
1

Description

Oversize taps are similar in design to a standard taps, but with a pitch diameter that is usually 0.0050'' to 0.0055'' larger than standard. Oversize taps are used primarily where a part will be plated or treated after tapping. Available in H7 or H11 limits, in hand taps 2003 and 2005 series or spiral point 2103 and 2105 series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.