Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32 HSS HEX THREADING DIE NUT - 3300E

  • Mfr # 33E008C

  • Zoro # G410370301


product price: $17.55
/ea

Key Features

Material
High Speed Steel
Size
#8
System Of Measurement
Inch
Tooling Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33E008C
Zoro #
G410370301
UPC #
45996997231
Country of Origin
China

Dimensions

Size
#8

Details

Material
High Speed Steel
System Of Measurement
Inch
Item
Dies
Tooling Finish
Bright

Description

Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.