
8.0MM-1.00 SPIRAL POINT TAP - 2850
Mfr # 285A080B
Zoro # G310372788
product price: $9.49
/eaKey Features
Number of Flutes
2
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
Overall Length
2-23/32"
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
285A080B
Zoro #
G310372788
UPC #
45996993295
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Tap Dimension Type
Metric
Tap Size
8mm
Drill Size
J
Details
Number of Flutes
2
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
System of Measurement
Metric
Number of Pieces
1
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.