Zoro Homepage

8MM-1.25, CARBON HEX RE- THRD DIES -3360E

  • Mfr # 336E080B

  • Zoro # G810372745


product price: $11.15
/ea

Key Features

Size
8mm
Material
Carbon
System Of Measurement
Metric
Tooling Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336E080B
Zoro #
G810372745
UPC #
45996998474
Country of Origin
China

Dimensions

Size
8mm

Details

Material
Carbon
System Of Measurement
Metric
Tooling Finish
Bright
Item
Dies

Description

Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.