
#9, 6 in. AIRCRAFT EXT DRILLS - 1180A
Mfr # 1180A009
Zoro # G110370359
product price: $4.59
/eaSold in multiples of 6 for $27.54
Key Features
Overall Length
6 in
Drill Bit Material
High Speed Steel
System Of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1180A009
Zoro #
G110370359
UPC #
45996599503
Country of Origin
China
Dimensions
Drill Bit Size
#9
Overall Length
6 in
Details
Drill Bit Material
High Speed Steel
System Of Measurement
Inch
Description
Manufactured to NAS 907 Type C specifications, 135 degree split point, surface treated with jobber flute lengths for drilling holes in hard to reach places. Heavy duty construction for portable or machine drilling in high tensile strength alloy steels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.