
9/16 MASONRY DRILL STR SHANK - 1600N
Mfr # 160N136
Zoro # G310370852
product price: $7.79
/eaKey Features
Drill Bit Size
9/16 in
Material - Machining
Carbide
Shank Size
1/2 in
Measurement System
Fractional
Finish - Machining
Gold & Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160N136
Zoro #
G310370852
UPC #
45996696462
Country of Origin
China
Dimensions
Drill Bit Size
9/16 in
Overall Length
6 in
Shank Size
1/2 in
Shank Dia.
1/2 in
Details
Item
Msnry
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional
Finish - Machining
Gold & Silver
Drill Bit Point Angle
135°
Number of Flutes
2
Description
This masonry drill is used to drill Concrete, Natural Stone, Aerated Concrete, Masonry, Brick, Block, and Lime Sandstone. Self Centering Tip- for easy spot drilling. Chisel Shaped Head Geometry-for faster drilling progress. Hardened Steel Body-for increased impact resistance. Large Volume Flute creates cupping effect for efficient dust extraction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.