
9/16, SOL CARB 2 FL END MIL SGL END 7200
Mfr # 72A136C
Zoro # G610373621
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Fractional
Overall Length
3-1/2 in
Shank Dia.
9/16 in
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72A136C
Zoro #
G610373621
UPC #
45997390208
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
9/16 in
Size
9/16 in
Flute Length
1-1/8 in
Details
Material
Solid Carbide
Measurement System
Fractional
Shank Type
Straight Shank
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.