Zoro Homepage

Aircraft Extension 12" Overall Lengths, 1/16, 6PK

  • Mfr # 1200A104

  • Zoro # G606428380


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Finish
Black Oxide
Drill Bit Point Angle
135°
Overall Length
12
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200A104
Zoro #
G606428380
UPC #
45996690224
Country of Origin
China

Dimensions

Overall Length
12

Details

Finish
Black Oxide
Drill Bit Point Angle
135°
Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.