Zoro Homepage

Aircraft Extension 12" Overall Lengths, #29, 6PK

  • Mfr # 1280A029

  • Zoro # G906427878


product price: $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Shank Type
Straight Shank
Drill Bit Point Angle
135°
Finish
Black Oxide
Overall Length
12
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280A029
Zoro #
G906427878
UPC #
45996691443
Country of Origin
China

Dimensions

Overall Length
12

Details

Shank Type
Straight Shank
Drill Bit Point Angle
135°
Finish
Black Oxide
Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.