Zoro Homepage

Aircraft Extension 12" Overall Lengths, 29/64, 3PK

  • Mfr # 1200A129

  • Zoro # G406428436


product price: $42.15
/ea
Sold in multiples of 3 for $126.45

Key Features

Shank Type
Straight Shank
Material
High Speed Steel
Overall Length
12
Finish
Black Oxide
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200A129
Zoro #
G406428436
UPC #
45996690477
Country of Origin
China

Dimensions

Overall Length
12

Details

Shank Type
Straight Shank
Material
High Speed Steel
Finish
Black Oxide
Drill Bit Point Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.