Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aircraft Extension 12" Overall Lengths, #34, 6PK

  • Mfr # 1280A034

  • Zoro # G306428123


product price: $8.95
/ea
Sold in multiples of 6 for $53.70

Key Features

Overall Length
12
Drill Bit Point Angle
135°
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280A034
Zoro #
G306428123
UPC #
45996691498
Country of Origin
China

Dimensions

Overall Length
12

Details

Drill Bit Point Angle
135°
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.